Beli spray gun iwata w 101 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Spray Gun (W-101T Series)atribut:
- Spray Air Pressure (MPa): 0.15
- Applicable Air Cap Type: H4
- Air Consumption (L/minute): 165
- Use: Automotive repair paint
- ANEST IWATA Spray Gun (TOF-101 Series)Deskripsi:It is small and lightweight and has good handling. The tulip pattern is very effective for dispensing in narrow areas and short distances. Small spray gun TOF-50 series for release agent application TOF-101atribut:
- Nozzle diameter (mm): 0.7
- Air Cap Type: E2P (w-101)
- Spray Air Pressure (MPa): 0.2
- Ejection Volume (ml/minute): 200
- Air Consumption (L/minute): 195
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- ANEST IWATA Low Pressure Spraygun LPH-50atribut:
- Type of feed: Gravity
- ANEST IWATA Automatic Spray Gun (WA-101 Series)Deskripsi:spray gun (alat semprot cairan) yang cocok digunakan pada proses produksi, otomasi dan robotik.bagian penampung cairan terbuat dari stainless steelaplikasi untuk area kecil terbatasatribut:
- Type: Small
- Gun Inlet Air Pressure (MPa): 0.29
- ANEST IWATA Low Pressure Spray Gun Gravity TypeDeskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- ANEST IWATA Katana Spray Gun / Semprotan CatDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Air Pressure (MPa): 0.25
- Wind Connection: G1/4
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- ANEST IWATA Spray Gun (W-400 Series)Deskripsi:Spray Guns (W-400 Series) Onlyatribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.2/0.29
- Applicable Air Cap Type: LV2
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 280/370
- ANEST IWATA Medium Spray Gun Suction Type NozzleDeskripsi:This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coatingatribut:
- Material: Body: Aluminium die-casting, Liquid contact part: Brass
- Required Compressor Power (kW): 1.50-2.2
- Spray Pattern Height (mm): 270
- Nozzle diameter (mm): 2
- Atomization Method: General purpose
- cup fitting: G3/8
- Air supply: G1/4
- Air Consumption (L/minute): 340
- ANEST IWATA Nozzle Needleatribut:
- Nozzle diameter (mm): 1.5
- ANEST IWATA Automobile Repair Spray Gun Set With Cup ExtremeDeskripsi:Lightweight and compact body design.It is a flat & wide pattern.For car repairatribut:
- Material: Body: Aluminium die-cast, Wetted parts: stainless steel
- Air Intake: G1/4
- Atomization stage: high fineness
- Cup Capacity (L): 0.4
- Air Consumption (L/minute): 230
- Cup mounting port: G1/4
- Nozzle diameter (mm): 1.3
- Paint Ejection Amount (ml/minute): 185
- Paint Spray Volume (ml/minute): 185
- Pattern opening (mm): 260
- Required Compressor Power (kW): 1.5 to 2.2
- ANEST IWATA Spray Gun (W77 Series)atribut:
- Paint Nozzle Diameter (mm): 1.5
- Spray Distance (mm): 250
- Spray Air Pressure (MPa): 0.34
- ANEST IWATA Gravity Feed Spray Gun Cupatribut:
- Paint Feeding System: Gravity type
Daftar Harga spray gun iwata w 101 Terbaru December 2025
| ANEST IWATA Spray Gun | Rp3.399.900 |
| ANEST IWATA Spray Gun (W-101T Series) | Rp8.999.900 |
| ANEST IWATA Spray Gun | Rp672.000 |
| ANEST IWATA Spray Gun (TOF-101 Series) | Rp10.999.900 |
| ANEST IWATA W-71 Spraygun | Rp4.499.900 |
| ANEST IWATA Low Pressure Spraygun LPH-50 | Rp7.599.900 |
| ANEST IWATA Automatic Spray Gun (WA-101 Series) | Rp9.599.900 |
| ANEST IWATA Low Pressure Spray Gun Gravity Type | Rp4.099.900 |
| ANEST IWATA Katana Spray Gun / Semprotan Cat | Rp1.899.900 |
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)




















































































































































/3hP103756125-1.jpg)

/2zP103756107-1.jpg)


/h0P103755612-1.jpg)




/4qP103756170-2.jpg)





/66P103756222-2.jpg)